Learn More
Keystone Cleanroom Products Media Bottle, Flask, and Pipe Closures, with Tyvek Drawstring

Description
- Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
- Prevents dust and other particulates from entering orifices of any size
- Breathable, while providing a superior barrier post-sterilization
- Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
- Manufactured and packaged in a controlled cleanroom environment
- Resists tearing and punctures
- Eliminates autoclave tape residue
- Latex-free rubber
- Hydrophoic
- Lint-free
Specifications
Specifications
| Autoclavable | Autoclavable |
| Closure Type | Drawstring |
| Color | White |
| Disposable | Single-use |
| Material | Tyvek |
| Sterility | Non-sterile |
| Size | X-Large |
| Diameter (English) | 5.5 to 8 in. |
| Diameter (Metric) | 13.97 to 20.32 cm |
| Product Type | Cover |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.