Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Media Bottle Pipe and Flask Closures
SDP

Catalog No. 19999148
Change view
Click to view available options
Width (English):
1 in.
1.75 in.
2.5 in.
4 in.
5.5 in.
8 in.
12 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-999-148 2.5 in.
19-999-144 8 in.
19-999-145 12 in.
19-999-146 1 in.
19-999-147 1.75 in.
19-999-149 4 in.
19-999-150 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-999-148 Supplier Keystone Cleanroom Products Supplier No. 1035TW
Only null left
Add to Cart
Add to Cart

Media Bottle Pipe and Flask Closures are an efficient and consistent means of preparing pharmaceutical production equipment for steam sterilization.

  • Tyvek Media Bottle Pipe and Flask Closures prevent dust and other particulates from entering orifices of any size.
  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Autoclavable - can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a Controlled Cleanroom Environment
  • Resists tearing and punctures
  • Eliminates Autoclave Tape Residue
  • Made from 1422A Tyvek Material
  • Latex-free and Talc-Free rubber elastic
  • Hydrophoic
  • Lint-Free

Specifications

Autoclavable Autoclavable
Closure Type Elastic
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Length (English) 2.5 in.
Width (English) 2.5 in.
Diameter (English) 1.75 to 2.5 in.
Diameter (Metric) 4.4 to 6.4 cm
Product Type Cover
Length (Metric) 6.4 cm
Width (Metric) 6.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.