Learn More
DWK LIFE SCIENCES™ WHEATON™ Media Lab Bottle, Non-Graduated, Capless
Shop All DWK Life Sciences Products

Description
- Manufactured from Type I borosilicate glass for superior chemical resistance
- Clear glass construction allows easy visual inspection of contents
- Non-graduated design with special pour lip to facilitate accurate pouring
- Packaged in partitioned carton to help prevent scratch marks on bottles
- Sold capless; black phenolic screw cap available for purchase separately
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Material | Borosilicate Glass (Type I) |
| Quantity | 24 EA |
| Sterility | Non-sterile |
| Neck Finish | 33-340 |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Closure Size | 33-430 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.