Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ Media Lab Bottle, Non-Graduated, PE Cap/Liner
SDP

Catalog No. 06451278 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Quantity:
24 EA
48 EA
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
06-451-278 500 mL 24 EA
06-411 125 mL 48 EA
06-412 250 mL 48 EA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-451-278 Supplier DWK LIFE SCIENCES™ Supplier No. 219499
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Media Lab Bottle, Non-Graduated, PE Cap/Liner is a clear USP Type I borosilicate glass bottle with a special pour lip and a black phenolic polyethylene-lined cap. Packaged in a partitioned carton to help prevent scratching.

  • Clear USP Type I borosilicate glass bottle without graduations
  • Special pour lip facilitates pouring
  • Pre-attached black phenolic cap with polyethylene (LDPE) liner
  • Packaged in partitioned carton to help prevent scratch marks on bottles
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Clear
Material Borosilicate Glass (Type I)
Quantity 24 EA
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 33-430
Autoclavable Not Autoclavable
Capacity (English) 17 oz.
Shape Round
Disposable Reusable
Product Type Media Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.