Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ WHEATON™ Media Lab Bottle, Non-Graduated, Rubber Cap/Liner
SDP

Catalog No. 22263008 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Quantity:
24 EA
48 EA
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
22-263008 500 mL 24 EA
06-414 125 mL 48 EA
06-415 250 mL 48 EA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-263008 Supplier DWK LIFE SCIENCES™ Supplier No. 219579
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WHEATON™ Media Lab Bottle, Non-Graduated, Rubber Cap/Liner is a clear USP Type I borosilicate glass bottle with a special pour lip, black phenolic rubber-lined cap, and partitioned carton packaging to help prevent scratching.

  • Manufactured from USP Type I borosilicate glass for superior chemical resistance
  • Clear glass bottle without graduations
  • Special pour lip facilitates easy pouring
  • Black phenolic rubber-lined cap included
  • Packaged in partitioned carton to help prevent scratch marks on bottles
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Clear
Material Borosilicate Glass (Type I)
Quantity 24 EA
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow
Closure Liner Rubber
Closure Material Phenolic
Closure Size 33-430
Autoclavable Autoclavable
Capacity (English) 17 oz.
Shape Round
Disposable Reusable
Product Type Media Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.