Learn More
Description
- Solid oak apron and legs
- Television mount enclosed inside oak plywood cabinet
- Locking 4 in. swivel casters
Specifications
Specifications
| Product Type | Trapezoid Media Table |
| Frame Material | Solid Oak |
| Includes | Locking 4 in. swivel casters |
| Top Style | 1.25 in. thick plastic laminate top |
| Dimensions (L x W x H) | 24 x 60 x 36 in. |
| Finish | Clear UV |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
