Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra Biosciences Corp MEDIACLAVE 30 3X200-208V
SDP

Catalog No. NC3448815
Encompass

  • Capacity: 3 to 30 liters
  • Sterilization temperature range: 30 °C to 122 °C
  • Dispensing temperature range: 20 °C to 80 °C
  • Water bath temperature range: 30 °C to 80 °C
  • Max temperature deviation: +1 °C / -0.2 °C
  • Heating up time: 38 min
  • Cooling down time: 22 min
  • Total run time: 75 min
  • Dimensions (H x W x D): 1040 mm x 550 mm x 640 mm
  • Weight: 85 kg
  • Stirrer speed: 50 – 200 rpm, reversing direction
  • Heating capacity: 9 kW
  • Electricity supply: 200 – 208 V 3~/PE, 50/60 Hz, 30 A
  • Cooling water connections: ¾ in
  • Cooling water pressure range: 1 – 5 bar
  • Certifications: TÜV certified
  • Documentation: Integrated web server, electronic log files (FDA/EU guidelines)

Catalog No. NC3448815 Supplier Integra Biosciences Corp Supplier No. 136050
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

  • Capacity: 3 to 30 liters
  • Sterilization temperature range: 30 °C to 122 °C
  • Dispensing temperature range: 20 °C to 80 °C
  • Water bath temperature range: 30 °C to 80 °C
  • Max temperature deviation: +1 °C / -0.2 °C
  • Heating up time: 38 min
  • Cooling down time: 22 min
  • Total run time: 75 min
  • Dimensions (H x W x D): 1040 mm x 550 mm x 640 mm
  • Weight: 85 kg
  • Stirrer speed: 50 – 200 rpm, reversing direction
  • Heating capacity: 9 kW
  • Electricity supply: 200 – 208 V 3~/PE, 50/60 Hz, 30 A
  • Cooling water connections: ¾ in
  • Cooling water pressure range: 1 – 5 bar
  • Certifications: TÜV certified
  • Documentation: Integrated web server, electronic log files (FDA/EU guidelines)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.