Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra Biosciences Corp MEDIAJET VARIO BASE UNIT
SDP

Catalog No. NC3448817
Encompass

  • Automated, walk-away filling system for Petri dishes
  • Fills various dish sizes: 35 mm, 60 mm, 90 mm
  • Compatible with two-compartment dishes using conversion sets
  • Filling rate of up to 1,100 dishes per hour
  • Carousel capacity: 540 dishes in a single batch
  • Power supply: 200 W, 100-240 V, 50/60 Hz
  • Compact footprint: 655 x 634 mm
  • Weight of basic unit: 47 kg
  • Dosing range per dish: 1 – 99.9 ml
  • Dosing reproducibility of ~1% at 15 ml
  • Maximum dosing rate: 500 ml/min
  • UV lamp power: 2.1 W UV-C
  • Conversion time between dish sizes: a few minutes
  • Operating modes: standard, shaker, biplate
  • Programmable settings: up to 19 programs
  • Contamination control features include a UV lamp and single-piece PE filling chamber
  • Reliable automation with Feed-In/Stack-Out technology

Catalog No. NC3448817 Supplier Integra Biosciences Corp Supplier No. 113000
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Automated, walk-away filling system for Petri dishes
  • Fills various dish sizes: 35 mm, 60 mm, 90 mm
  • Compatible with two-compartment dishes using conversion sets
  • Filling rate of up to 1,100 dishes per hour
  • Carousel capacity: 540 dishes in a single batch
  • Power supply: 200 W, 100-240 V, 50/60 Hz
  • Compact footprint: 655 x 634 mm
  • Weight of basic unit: 47 kg
  • Dosing range per dish: 1 – 99.9 ml
  • Dosing reproducibility of ~1% at 15 ml
  • Maximum dosing rate: 500 ml/min
  • UV lamp power: 2.1 W UV-C
  • Conversion time between dish sizes: a few minutes
  • Operating modes: standard, shaker, biplate
  • Programmable settings: up to 19 programs
  • Contamination control features include a UV lamp and single-piece PE filling chamber
  • Reliable automation with Feed-In/Stack-Out technology

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.