Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen High-Density Disposable Laundry and Linen Bags
SDP

Catalog No. p-3754572 Shop All American Precision Plastics Products
Change view
Click to view available options
Capacity (Metric):
151 L
75 to 113 L
Color:
Blue
Yellow
Thickness (English):
0.55 mil
0.63 mil
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Thickness (English)
14-828-235 75 to 113 L Blue 0.55 mil
14-828-237 75 to 113 L Yellow 0.55 mil
14-828-251 151 L Yellow 0.63 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-828-235 Supplier Medegen Supplier No. RS304314B
Only null left
Add to Cart
Add to Cart

Specifications

Color Blue
Disposable Single-use
For Use With (Application) Laundry applications
Material HDPE
Thickness (English) 0.55 mil
Width (English) 43 in.
Height (English) 30.5 in.
Height (Metric) 77.4 cm
Product Type Waste Disposal Bag
Capacity (English) 20 to 30 gal.
Capacity (Metric) 75 to 113 L
Width (Metric) 109.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.