Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen High-Density Institutional Trash Can Liners in Rolls
SDP

Catalog No. 14828226 Shop All American Precision Plastics Products
Change view
Click to view available options
Dimensions (L x W):
24 x 24 in.
24 x 33 in.
33 x 40 in.
Capacity (English):
12 to 16 gal.
33 gal.
8 to 10 gal.
Color:
Clear
White
Thickness (English):
0.24 mil
0.31 mil
0.63 mil
0.67 mil
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English) Color Thickness (English)
14-828-226 24 x 24 in. 8 to 10 gal. Clear 0.31 mil
22-045352 24 x 24 in. 8 to 10 gal. Clear 0.24 mil
14-828-229 24 x 33 in. 12 to 16 gal. Clear 0.31 mil
14-828-241 33 x 40 in. 33 gal. Clear 0.63 mil
14-828-242 33 x 40 in. 33 gal. Clear 0.67 mil
14-828-243 33 x 40 in. 33 gal. White 0.67 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-828-226 Supplier Medegen Supplier No. RS242408N
Add to Cart
Add to Cart

Specifications

Color Clear
For Use With (Application) Hospitals, elder care centers and other institutional settings
Includes Star seal, no print
Material HDPE
Thickness (English) 0.31 mil
Dimensions (L x W) 24 x 24 in.
Length (English) 24 in.
Width (English) 24 in.
Product Type Institutional Trash Can Liner
Capacity (English) 8 to 10 gal.
Length (Metric) 60.9 cm
Width (Metric) 60.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.