Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen ClikSeal™ Containers
SDP

Catalog No. 22038977 Shop All American Precision Plastics Products
Change view
Click to view available options
Capacity (Metric):
120 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-038-977 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-038-977 Supplier Medegen Supplier No. 01063
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Graduated screw-cap specimen containers

  • Click seal
  • Graduated in oz. and ccp
  • Blue cap
  • Sterile, disposable
  • Capacity: 120mL

Specifications

Graduated Yes
Sterility Sterile
Capacity (Metric) 120 mL
Closure Color Blue
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.