Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Lab Pots
SDP

Catalog No. p-50439 Shop All American Precision Plastics Products
Change view
Click to view available options
Diameter (Metric) Inner:
26.33cm
33.02cm
Capacity (Metric):
10.8 L
18.9 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Capacity (Metric)
02-602 26.33cm 10.8 L
02-603 33.02cm 18.9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-602 Supplier Medegen Supplier No. 78580
Only null left
Add to Cart
Add to Cart
  • Ideal containers for heating, sterilizing
  • Stainless steel to spread heat evenly

Specifications

Product Type Laboratory Pot
Capacity (Metric) 10.8 L
For Use With (Application) Ideal containers for heating, sterilizing
Height (Metric) 22.52cm
Temperature (Metric) 135°C
Temperature (English) 275°F
Certifications/Compliance NSA
Capacity (English) 11.5 qt.
Diameter (English) Inner 10.37 in.
Material Aluminum, Stainless Steel
Capacity 11.5 qt., 10.8L
Diameter (Metric) Inner 26.33cm
Height (English) 8.87 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.