Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Low-Density Disposable Laundry and Linen Bags
SDP

Catalog No. 14828269 Shop All American Precision Plastics Products
Change view
Click to view available options
Capacity (English):
44 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
14-828-269 44 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-828-269 Supplier Medegen Supplier No. 306
Add to Cart
Add to Cart

Specifications

Color Blue
Disposable Single-use
For Use With (Application) Housekeeping, laundry and treatment areas or rooms where collection and transport of linens/clothing is required
Material LLDPE
Thickness (English) 1.40 mil
Width (English) 45 in.
Height (English) 38 in.
Height (Metric) 96.5 cm
Product Type Waste Disposal Bag
Capacity (English) 44 gal.
Capacity (Metric) 166 L
Width (Metric) 114.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.