Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Sharps Container, Stackable
SDP

Catalog No. 22028555 Shop All American Precision Plastics Products
Change view
Click to view available options
Capacity (English):
1 qt.
1 gal.
2 gal.
8 gal.
16 gal.
Capacity (Metric):
0.9 L
3.8 L
7.5 L
7.6 L
30.3 L
60.6 L
Color:
Red
Translucent
Translucent Red
Dimensions (L x W x H):
10 x 11.25 x 7 in.
13.5 x 13.5 x 25.5 in.
14 x 14 x 14 in.
3.5 x 3.5 x 7 in.
7 x 10 x 11.25 in.
7 x 10 x 6.7 in.
7 x 10 x 9.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Color Dimensions (L x W x H)
22-028555 2 gal. 7.5 L Translucent Red 10 x 11.25 x 7 in.
22-023823 1 qt. 0.9 L Red 3.5 x 3.5 x 7 in.
14-827-13 2 gal. 7.6 L Red 7 x 10 x 9.5 in.
14-827-18 1 gal. 3.8 L Translucent 7 x 10 x 6.7 in.
22-025712 16 gal. 60.6 L Red 13.5 x 13.5 x 25.5 in.
22-023832 2 gal. 7.5 L Red 7 x 10 x 11.25 in.
14-827-44 8 gal. 30.3 L Red 14 x 14 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 22-028555 Supplier Medegen Supplier No. 8707T
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stackable Sharps Container with transparent top for visual identification of fill level.

  • Needle removal port for easy disposal
  • Locking lids for transport
  • Made of autoclavable polypropylene to meet industry standards for puncture resistance

Specifications

Capacity (Metric) 7.5 L
Closure Type Tortuous Path Lid
Closure Color Translucent
Capacity (English) 2 gal.
Color Translucent Red
Dimensions (L x W x H) 10 x 11.25 x 7 in.
Disposable Single-use
Latex Free Yes
Stackable Yes
Sterility Non-sterile
Autoclavable Autoclavable
Material Polypropylene
Product Type Sharps Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.