Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Sharps Container, Stackable
SDP

Catalog No. p-166806 Shop All American Precision Plastics Products
Change view
Click to view available options
Capacity (English):
1 qt.
1 gal.
2 gal.
8 gal.
16 gal.
Capacity (Metric):
0.9 L
3.8 L
7.5 L
7.6 L
30.3 L
60.6 L
Color:
Red
Translucent
Translucent Red
Dimensions (L x W x H):
10 x 11.25 x 7 in.
13.5 x 13.5 x 25.5 in.
14 x 14 x 14 in.
3.5 x 3.5 x 7 in.
7 x 10 x 11.25 in.
7 x 10 x 6.7 in.
7 x 10 x 9.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Color Dimensions (L x W x H)
22-023823 1 qt. 0.9 L Red 3.5 x 3.5 x 7 in.
14-827-13 2 gal. 7.6 L Red 7 x 10 x 9.5 in.
14-827-18 1 gal. 3.8 L Translucent 7 x 10 x 6.7 in.
22-028555 2 gal. 7.5 L Translucent Red 10 x 11.25 x 7 in.
22-025712 16 gal. 60.6 L Red 13.5 x 13.5 x 25.5 in.
22-023832 2 gal. 7.5 L Red 7 x 10 x 11.25 in.
14-827-44 8 gal. 30.3 L Red 14 x 14 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 22-023823 Supplier Medegen Supplier No. 8702
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stackable Sharps Container with transparent top for visual identification of fill level.

  • Needle removal port for easy disposal
  • Locking lids for transport
  • Made of autoclavable polypropylene to meet industry standards for puncture resistance

Specifications

Capacity (Metric) 0.9 L
Closure Color Transparent
Capacity (English) 1 qt.
Color Red
Dimensions (L x W x H) 3.5 x 3.5 x 7 in.
Height (Metric) 17.8 cm
Length (Metric) 34.3 cm
Quantity 72/Cs.
Stackable Yes
Sterility Non-sterile
Width (Metric) 34.3 cm
Autoclavable Autoclavable
Width (English) 3.5 in.
Length (English) 3.5 in.
Height (English) 7 in.
Mounting Type Bracket
Material Polypropylene
Product Type Sharps Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.