Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Chemotherapy Transport Bags, LLDPE Film, Flat Pack
SDP

Catalog No. 14828153 Shop All American Precision Plastics Products
Change view
Click to view available options
Length (Metric):
38 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-828-153 38 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-828-153 Supplier Medegen Supplier No. 9218
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chemotherapy Transport Bags for safe transport of chemotherapy drugs. These secondary storage containers are used by doctors, hospitals and pharmacies to transport chemo medications from pharmacy to patient and return of empty containers to pharmacy.

  • For safe transport of chemotherapy drugs.

Specifications

Closure Type Zip Seal
Color Yellow, Black
Material Polyethylene
Thickness (English) 4 mil
Length (English) 15 in.
Width (English) 12 in.
Product Type Specimen Transport Bag
Length (Metric) 38 cm
Width (Metric) 30 cm
Thickness (Metric) 0.1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.