Learn More
Description
- Specifies pipe contents and operating pressure
- Made of B-946 pressure sensitive vinyl
- For pipes with an 0.75 in. outside dia. or less
- Consists of three 2.25 x 2.75 in. wrap around labels and four sets of arrow tape
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, White |
| Format | Die-cut |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Medical Gas Pipe Marker |
| Display Text | Legend: NITROGEN 180-200 PSI |
| Includes | Three 2.25 x 2.75 wrap around labels and four sets of arrow tape |
| Size (English) | 2.75 x 2.25 in. (W x H) |
| Size (Metric) | 69.8 x 57.1 mm (W x H) |
| Thickness (English) | 0.004 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.