Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medical Packaging Cytology Brush

Catalog No. 22281660
Change view
Click to view available options
Length (English):
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-281660 6 in.
22-037742 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-281660 Supplier Medical Packaging Supplier No. CP5B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use to collect cervical cells for Pap smear and/or STD testing

  • Soft nylon bristles increases collection of endocervical cells and component material

Specifications

Product Type Cytology Brush
Material Nylon
Sterility Sterile
Length (English) 6 in.
Length (Metric) 15.2 cm
For Use With (Application) Use to collect cervical cells for Pap smear and STD testing
Quantity 100 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.