Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ SafeBasics™ Bouffant Caps

Catalog No. 19910550 Shop All Medicom Products
Change view
Click to view available options
Size:
21 in.
24 in.
Color:
Blue
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
19-910-550 24 in. Blue
19-910-549 24 in. -
19-910-548 21 in. Blue
19-910-547 21 in. White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-910-550 Supplier Medicom™ Supplier No. 8004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spunbonded polypropylene bouffant caps are worn by healthcare personnel during various procedures to protect patients and materials from transfer of microorganisms and particulates.

  • Fluid repellent material for optimal protection
  • 100 Caps/Box, 5 Boxes/Case
  • Latex Free

Specifications

Product Type Bouffant
Size 24 in.
Material Spunbond Polypropylene
Color Blue
Disposable Single-use
Latex Free Yes
Model 8004
Sterility Non-sterile
Quantity 100/Pk.
Diameter (English) 24 in.
For Use With (Application) Healthcare
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.