Learn More
MediPurpose™ Safety Lancet

Description
- Unique, one-step activation mechanism for fingerstick sampling—no arming is required
- Once lancet is used, it is rendered inoperative, providing added safety for patient and clinician
- High-speed delivery and penetration method minimizes patient pain and clinician error
- Latex-free
- Available with either a needle or blade, each with different depths of penetration, to provide optimal blood flow for different applications and skin types
Specifications
Specifications
| Capacity (English) | 0.00507 to 0.00676 oz. |
| Certifications/Compliance | OSHA |
| Capacity (Metric) | 150 to 200μL |
| Color | Blue |
| Depth (English) | 0.09 in. |
| Depth (Metric) | 2.3mm |
| Product Type | Safety Lancet |
| For Use With (Application) | For all POC tests requiring whole Blood samples, including Glucose, cholesterol, HIV and more |
| Includes | Blade |
| Needle Gauge | 18g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.