Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Meditech - Multi Set label 1 in.
GREENER_CHOICESDP

Catalog No. p-7220347 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White
White, Red
White, Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-010-347 White
11-010-348 White, Red
11-010-349 White, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-010-347
Only null left
Add to Cart
Add to Cart

The use of Fisherbrand Laboratory and Pharmacy Information System Labels offers labs and pharmacies the highest level of efficiency when labeling all samples, supplies, locations, and even equipment.

  • Proper use of labeling systems greatly minimize inadequate labeling, eliminating costly mistakes in the lab and pharmacy
  • Save time by speeding up processes, such as labeling numerous aliquots, serial repeats, batches of tubes, and more

Specifications

Adhesive Type Permanent
Color White
Finish Semi-gloss
Format Label
Material Direct Thermal Paper
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 1-1/4 x 4 in.
Length (English) 1 1/4 in.
Width (English) 4 in.
Width (Metric) 10.16 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.