Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ 3-Prong Multipurpose Clamp

Catalog No. 02216206 Shop All Troemner Products
Change view
Click to view available options
Includes:
Dual Adjustment
Single Adjustment
Length (English) Arm:
5 in.
12 in.
Size (English) Grip:
2.72 in.
2.8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Length (English) Arm Size (English) Grip
02-216-206 Dual Adjustment 12 in. 2.72 in.
02-216-207 Single Adjustment 5 in. 2.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-216-206 Supplier Troemner™ Supplier No. 30392202
Add to Cart
Add to Cart

Designed to securely hold every type of laboratory glassware and apparatus.

  • Large grip adjustment range
  • 3-prong construction
  • Single or dual adjust
  • Nickel-plated zinc

Long, seamless nickel-plated brass tubing attaches clamp head securely and offers easy positioning in the deepest fume hoods. Clamps are constructed with round extension arms, which allow the clamps to be rotated 360°. Extension arms also allow placement of apparatus at various distances from lab-frames without compromising the integrity of your experiment. Supplied with non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers.

TRUSTED_SUSTAINABILITY

Specifications

Type Clamp
Material Nickel, Zinc
Includes Dual Adjustment
For Use With (Application) Designed to securely hold every type of laboratory Glassware and apparatus
Description 3-Prong Multi-Purpose Clamp
Length (English) Arm 12 in.
Length (Metric) Arm 30.48 cm
Size Medium
Size (Metric) Grip 6.9 cm
Size (English) Grip 2.72 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.