Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Medium Aluminum Valve Wheel Wrench
SDP

Catalog No. 19175139 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
18 -1/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-175-139 18 -1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-175-139 Supplier Ampco Supplier No. WV200
Add to Cart
Add to Cart

Designed to grip and actuate valve wheels securely.

  • Metric diameter of of 'C' shape (d): 45 mm
  • Metric wrench head height (a): 92 mm
  • Metric width of wrench head (b): 89 mm
  • Metric length: 465 mm
  • Metric weight: 1570 g
  • English diameter of of 'C' shape (d): 1 and 3/4 in.
  • English wrench head height (a): 3 and 9/16 in.
  • English width of wrench head (b): 3 and 1/2 in.
  • English length: 18 and 1/4 in.
  • English weight: 3.47 lb.

Specifications

Product Type Valve Wheel Wrench
Length (English) 18 -1/4 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.