Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Medium Animal Trimming Table
SDP

Catalog No. 22444218 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
236.22 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-218 236.22 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-218 Supplier Mopec Supplier No. OA300

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Medium capacity table capable of supporting mid to heavy loads. Mopec™ Medium Animal Trimming Table is designed for necropsy on medium or large animals and includes a one end slope for draining.

  • All stainless steel construction
  • Dual down draft sink venter
  • Down draft anti-flood device
  • Two large sinks
  • Swing spout faucet with vacuum breaker and wrist blade Hot/Cold handles
  • 2 sink spray assemblies

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Table
Includes One end Slope for Draining
Product Line Trimming Tables
Height (English) 42 in.
Length (English) 93 in.
Width (English) 30 in.
Height (Metric) 106.68 cm
Length (Metric) 236.22 cm
Load Capacity (English) Medium to large animals
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.