Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Newport Industrial Polyurethane Clean Room Chair - Medium Bench Height with Chrome Foot Ring and Casters in Black Polyurethane

Catalog No. 14000516 Shop All Fisherbrand Products
Change view
Click to view available options
Medium Bench Height with Chrome Foot Ring & Casters in Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-516 Medium Bench Height with Chrome Foot Ring & Casters in Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-516
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Newport Class 100 Clean Room Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 20.5-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 10/ISO 4 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
Autoclavable Not Autoclavable
With Lumbar Support No
With Casters Yes
With Tilt No
Footrest Yes
Weight (English) 34 lb.
With Armrest No
With Backrest Yes
Width (English) Back 16.5 in.
Width (English) Base 24 in.
Thickness (English) Back 1 in.
Thickness (English) Seat 1.5 in.
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Footrest Size (English) 20 in.
Load Bearing Capacity (English) 300 lb.
Includes Round tube chrome foot ring with internal lock
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Black
Base Material Polished Cast Aluminum
Back Style Standard
Width (English) 18 in.
Depth (English) 17 in.
Certifications/Compliance Class 10/ISO Class 4
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes (Pneumatic)
Warranty 15 year parts, lifetime on pneumatic lift
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.