Learn More
Description
- Heavy duty
- 2 layers of 3 mm polyethylene film laminated to 1000 denier scrim reinforcement
- Equivalent strength to 12 mm vinyl
- Does not release chlorine gas, allowing for easier disposal compared to vinyl material
- Stays flexible up to -70°F
- Chlorine-free construction ensures reliable containment and eliminates the disposal concerns associated with vinyl materials.
Specifications
Specifications
| Dimensions (L x W) | 36 x 96 in. |
| Product Type | Body Bag |
| Color | Gray |
| Quantity | 12/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
