Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Stool without Back - Medium Bench Height with Round Tube Base and Stationary Glides in Grade A Vinyl

Catalog No. 14000210 Shop All Fisherbrand Products
Change view
Click to view available options
Adjustable (Height):
22.5 to 30.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adjustable (Height)
14-000-210 22.5 to 30.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-210
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Vinyl Stools without Back with Round-Tube Base are height adjustable for 36 in. work surfaces and feature 360-degree control mechanism, fixed foot ring, and stationary glides. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.

  • Adjustable from 22.5-30.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments, including 360-degree, all-around control
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Creme de Menthe Grade A Vinyl

Specifications

Product Type Stool (Backless)
Base Material Powder-coated Steel
Adjustable Yes
Base Style Powder-coated steel with fixed foot ring
Adjustable (Height) 22.5 to 30.25 in.
Color Black
With Casters No
Footrest No
With Tilt No
With Backrest No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Depth (English) 17 in.
With Armrest No
Material Vinyl
Seating Type Stool
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.