Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medline™ AloeTouch™ Ultra Vinyl Exam Gloves

Catalog No. 23667202B Shop All Medline Industries Products
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
23-667-202B Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-667-202B Supplier Medline™ Supplier No. MDS195075

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Freeze-dried aloe lining and enhanced inner coating moisturizes hands

  • Easy-on tapered cuffers
  • Beaded cuff
  • 22.86 cm (9 in.) length
  • Powder free
  • Latex-free
  • Color: Blue

Specifications

Exterior Finish No Texture
Latex Free Yes
Material Vinyl
Powdered Powder Free
Size Medium
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.13 mm
Length (English) 9 in.
Length (Metric) 23 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.