Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medline™ Bandages

Catalog No. 23666044 Shop All Medline Industries Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
1200 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-666-044 1200 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-666-044 Supplier Medline™ Supplier No. NON25660
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Material Fabric
Product Type Lite Woven Bandage
Sterility Sterile
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (Metric) 2.54 cm
Width (English) 1 in.
Quantity 1200 Pk.
Dimensions (L x W) 3 x 1 in.
Color Natural
Latex Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.