Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medline™ Disposable Tissue/Poly Pillowcases

Catalog No. 23666039 Shop All Medline Industries Products
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
30 x 21 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
23-666-039 30 x 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-666-039 Supplier Medline™ Supplier No. NON24345
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect pillows while helping to control infection

  • Disposable, single use
  • Guard against stains and spills
  • Help aid in infection control
  • Made of tissue/ polyethylene for maximum absorbency and strength

Specifications

Product Type Pillowcase
Color White
Material Tissue, Polyethylene
Dimensions (L x W) 30 x 21 in.
Disposable Single-use
For Use With (Application) Protect pillows while helping to control infection
Latex Free Yes
Length (English) 30 in.
Length (Metric) 76.2 cm
Width (English) 21 in.
Width (Metric) 53.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.