Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medline™ Protection Plus Disposable Underpads

Catalog No. 23666062 Shop All Medline Industries Products
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
24 x 17 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
23-666-062 24 x 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-666-062 Supplier Medline™ Supplier No. MSC281230
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Absorbent, soft materials that stay in place

  • Absorbent material helps contain fluid
  • Nonwoven facing is soft against skin
  • Polypropylene backing helps keep underpad in place
  • Latex-free
  • Dimensions: 61L × 43cmW (24L × 17W in.)

Specifications

Dimensions (L x W) 24 x 17 in.
Type Underpad
Disposable Single-use
Material Polypropylene Fluff
Length (Metric) 610 mm
For Use With (Application) Provide moisture protection for a variety of clinical surfaces, including exam tables, beds and chairs
Quantity 300/Cs.
Width (English) 17 in.
Width (Metric) 430 mm
Length (English) 24 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.