Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medline™ SensiCare™ with Aloe Polyisoprene Surgical Gloves

Catalog No. 19365210 Shop All Medline Industries Products
Change view
Click to view available options
Size:
5.5
6.5
7
7.5
8
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-365-210 7
19-365-207 5.5
19-365-209 6.5
19-365-211 7.5
19-365-212 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-365-210 Supplier Medline™ Supplier No. MSG1070
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

SensiCare™ powder free surgical gloves contain aloe vera to help soothe and moisturize hands. Synthetic polyisoprene makes gloves softer, more elastic and more comfortable than latex to satisfy clinical needs.

  • Ideal for general surgery
  • Made from synthetic polyisoprene
  • Contains pure freeze-dried aloe vera to soothe and moisturize skin
  • Synthetic polymer coating for effortless damp hand donning
  • ARC (anti-roll down cuff) designed to reduce cuff roll-down

Specifications

Certifications/Compliance ASTM D3577, ASTM F1671
Certifications/Compliance (Europe) EN 455
AQL 0.65
Color White
Exterior Finish No Texture
Latex Free Yes
Material Polyisoprene
Powdered Powder Free
Size 7
Sterility Sterile
Thickness (English) 9.8 mil
Thickness (Metric) 0.25 mm
Model MSG1070
Series SensiCare™
Tensile Strength 9 MPa
Length (English) 12 in.
Length (Metric) 30.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.