Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Sweepex Mega Series Broom, Heavy Duty, Outdoor, 96 in, Polypropylene

Catalog No. 502839516
Encompass

This broom is a heavy-duty outdoor broom designed for efficient cleaning with forklifts or skid-steer vehicles. It features durable polypropylene bristles, making it suitable for demanding outdoor applications.

  • Bristle material: polypropylene
  • Bristle firmness: stiff
  • Overall length: 12 in
  • Overall width: 96 in
  • For use with outdoor forklifts or skid-steer vehicles

Catalog No. 50-283-9516 Supplier MSC Supplier No. 76503077
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This broom is a heavy-duty outdoor broom designed for efficient cleaning with forklifts or skid-steer vehicles. It features durable polypropylene bristles, making it suitable for demanding outdoor applications.

  • Bristle material: polypropylene
  • Bristle firmness: stiff
  • Overall length: 12 in
  • Overall width: 96 in
  • For use with outdoor forklifts or skid-steer vehicles

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.