Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mega Rack™ Tube Rack
GREENER_CHOICE

Catalog No. p-200000195 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01-670-444 Blue
01-670-451 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-670-444
Only null left
Add to Cart
Add to Cart

Fully assembled, polypropylene Mega Rack™ Tube Racks are great for high throughput labs requiring large sample storage.

  • Sturdy, material for easy and secure transport of blood collection and other tubes
  • Alphanumeric identification for quick location and retrieval of tubes
  • Place different test groupings into one rack eliminating the need for multiple racks
  • Holds 5-7 mL tubes
  • Well Diameter: 13 mm

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Tubes (5 to 7 mL)
Material Polypropylene
Positions 1
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Test Tubes
Dimensions (L x W x H) 33.7 x 23.5 x 9.1 cm
Diameter (Metric) Well 13 mm
Includes 1 Mega Rack
Product Type Tube Rack
Shelves 2 Tiers
Array 12 x 18
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.