Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mega Racks™ Tube Racks
GREENER_CHOICE

Catalog No. 01670444 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Well:
10 to 13 mm
13 to 16 mm
18 to 20 mm
28 to 32 mm
Positions:
100
120
216
240
432
Color:
Blue
White
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Well Positions Color
01-670-444 10 to 13 mm 216 Blue
01-670-455 10 to 13 mm 432 White
01-670-445 10 to 13 mm 432 Blue
01-670-442 13 to 16 mm 240 White
01-670-458 13 to 16 mm 240 Blue
01-670-349 28 to 32 mm 100 Blue
01-670-348 28 to 32 mm 100 White
36-105-5561 18 to 20 mm 120 White
36-105-4910 18 to 20 mm 120 Blue
01-549-755 13 to 16 mm 120 Blue
01-549-756 13 to 16 mm 120 White
01-670-451 10 to 13 mm 216 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01-670-444
Add to Cart
Add to Cart

Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.

  • Sturdy, material for easy and secure transport of blood collection and other tubes
  • Alphanumeric identification for quick location and retrieval of tubes
  • Place different test groupings into one rack eliminating the need for multiple racks

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Tubes (5 to 7 mL)
Material Polypropylene
Positions 216
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Test Tubes
Dimensions (L x W x H) 33.7 x 23.5 x 9.1 cm
Diameter (Metric) Well 10 to 13 mm
Includes 1 Mega Rack
Product Type Tube Rack
Shelves 2 Tiers
Array 12 x 18
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.