Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mega Rack™ Tube Single Rack for 13 to 16 mm Tubes
GREENER_CHOICE

Catalog No. p-7227708 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01-549-755 Blue
01-549-756 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-549-755
Only null left
Add to Cart
Add to Cart

High-Capacity Storage Rack that is ideal for high throughput labs requiring large sample storage.

  • Sturdy, material for easy and secure transport of blood collection and other tubes
  • Alphanumeric identification for quick location and retrieval of tubes
  • Place different test groupings into one rack eliminating the need for multiple racks

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes
Material Polypropylene
Positions 120
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
No. of Racks 1
Length (Metric) 33.7 cm
Length (English) 13.3 in.
Width (English) 10.5 in.
Height (English) 3.6 in.
Depth (English) 3.6 in.
Depth (Metric) 9.1 cm
Diameter (English) Outer 10.5 in.
Diameter (Metric) Cavity 26.7 cm
Diameter (Metric) Well 16 mm
Product Type Tube Rack
Shelves None
Height (Metric) 9.1 cm
Array 10 x 12
Width (Metric) 26.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.