Learn More
Heathrow Scientific Mega Racks™ Tube Rack Double for Tubes
Description
- Sturdy, material for easy and secure transport of blood collection and other tubes
- Alphanumeric identification for quick location and retrieval of tubes
- Place different test groupings into one rack eliminating the need for multiple racks
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Microtubes (16 mm) |
| Material | Polypropylene |
| Positions | 240 |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 26.5 x 10.5 x 3.5 in. (67.3 x 26.7 x 9 cm) |
| Diameter (Metric) Well | 16 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.