Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heating Element for MegaPure™ Still
SCI_ED

Catalog No. S50920HE Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
110 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S50920HE 110 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S50920HE Supplier Thermo Scientific™ Supplier No. 740880/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement Heating Element for use with the Thermo Scientific™ MegaPure™ Still.

Replacement heating element for the Thermo Scientific MegaPure Still.

Compliance

UL and CSA listed.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Heating Element
Voltage 110 V
For Use With (Equipment) MegaPure still
Includes 6L Storage bottle
For Use With (Application) Provides classroom with biologically pure, pyrogen-free water
Certifications/Compliance UL, CSA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.