Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Baby Crile Forceps

Catalog No. 12460717
Change view
Click to view available options
Tip Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
12-460-717 Curved
12-460-715 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-717 Supplier Integra™ Miltex™ Supplier No. MH752
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Particularly delicate design

  • Length 5.63 in. (14.3cm)
  • Stainless steel
  • Non-glare matte finish

Specifications

Product Type Forceps, Baby Crile
Material Stainless Steel
Finish Non-glare Matte
Quantity Each
Tip Style Curved
Length (English) 5.63 in.
Length (Metric) 143 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.