Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Crile-Wood Needle Holders

Catalog No. 12460730
Change view
Click to view available options
Length (Metric):
15.24 cm
17.8 cm
Material:
Stainless Steel
Tungsten Carbide
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Material
12-460-730 17.8 cm Tungsten Carbide
12-460-729 15.24 cm Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-730 Supplier Integra™ Miltex™ Supplier No. MH851TC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Serrated jaws
  • Non-glare matte finish

Specifications

Product Type Crile Wood Needle Holder
Material Tungsten Carbide
Finish Non-glare Matte
Style Serrated
Length (English) 7 in.
Length (Metric) 17.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.