Learn More
Integra™ Miltex™ MeisterHand™ Esmarch Heavy Duty Bandage and Cast Shears
Description
- Stainless steel
- Angled blades
- Length: 8 in. (20.3cm)
- Non-glare matte finish
Specifications
Specifications
| Blade Style | Straight |
| Grade | Standard |
| Length (English) | 8 in. |
| Length (Metric) | 20.32 cm |
| Material | Stainless Steel |
| For Use With (Application) | Bandage and cast |
| Product Type | Esmarch Bandage and Cast Shears |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.