Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Eye Dressing Forceps

Catalog No. 12460613
Change view
Click to view available options
Tip Style:
Full Curved
Half Curved
Straight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
12-460-613 Full Curved
12-460-612 Half Curved
12-460-611 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 12-460-613 Supplier Integra™ Miltex™ Supplier No. MH18784
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Standard pattern

  • Tip width 0.8mm
  • Length 3.875 in. (9.8cm)
  • Stainless steel
  • Non-glare matte finish

Specifications

Product Type Forceps, Dressing, Eye
Material Stainless Steel
Quantity Each
Tip Style Full Curved
Length (English) 3.87 in.
Length (Metric) 98 mm
Width (English) 0.031 in.
Width (Metric) 0.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.