Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Ferris-Smith Tissue Forceps

Catalog No. 12460626
Change view
Click to view available options
Teeth Count:
1 x 2
2 x 3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Teeth Count
12-460-626 2 x 3
12-460-625 1 x 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-626 Supplier Integra™ Miltex™ Supplier No. MH26958
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Straight with serrated platform tips

  • Length 7 in. (17.8cm)
  • Stainless steel
  • Non-glare matte finish

Specifications

Product Type Forceps, Tissue, Ferris Smith
Material Stainless Steel
Finish Non-glare Matte
Quantity Each
Teeth Count 2 x 3
Tip Style Serrated Platform, Straight
Length (English) 7 in.
Length (Metric) 178 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.