Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Foerster Sponge Forceps

Catalog No. 12460719
Change view
Click to view available options
Tip Style:
Straight, Serrated
Straight, Smooth
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
12-460-719 Straight, Smooth
12-460-718 Straight, Serrated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-719 Supplier Integra™ Miltex™ Supplier No. MH7602
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Straight design

  • Length: 9.75 in. (24.8cm)
  • Stainless steel
  • Non-glare matte finish

Specifications

Product Type Forceps, Sponge, Foerster
Material Stainless Steel
Finish Non-glare Matte
Quantity Each
Tip Style Straight, Smooth
Length (English) 9.75 in.
Length (Metric) 248 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.