Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Iris Tissue Forceps

Catalog No. p-4184986
Change view
Click to view available options
Tip Style:
Full Curved
Half Curved
Teeth Count:
1 x 2
2 x 3
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Teeth Count
12-460-615 Full Curved 2 x 3
12-460-614 Half Curved 1 x 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-615 Supplier Integra™ Miltex™ Supplier No. MH18790
Only null left
Add to Cart
Add to Cart

Standard pattern with length 3.875 in. (9.8cm)

  • Tip width 0.8mm
  • 1 x 2 teeth
  • Stainless steel
  • Non-glare matte finish

Specifications

Tip Style Full Curved
Length (English) 3.87 in.
Material Stainless Steel
Length (Metric) 98 mm
Product Type Forceps, Tissue, Iris
Quantity (No. per Case) Each
Finish Non-glare Matte
Teeth Count 2 x 3
Width (English) Tip 0.03 in.
Width (Metric) Tip 0.07 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.