Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Kelly Forceps

Catalog No. 12460710
Catalog No. 12-460-710 Supplier Integra™ Miltex™ Supplier No. MH736
Add to Cart
Add to Cart

Pattern length 5.625 in. (14.3cm)

  • Stainless steel
  • Non-glare matte finish

Specifications

Product Type Forceps, Kelly
Material Stainless Steel
Finish Non-glare Matte
Quantity Each
Tip Style Straight
Length (English) 5.5 in.
Length (Metric) 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.