Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Knapp Iris Scissors

Catalog No. 12460602
Change view
Click to view available options
Length (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-602 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-602 Supplier Integra™ Miltex™ Supplier No. MH181420
Add to Cart
Add to Cart

Curved, miniature pattern

  • Stainless steel
  • 14mm blades, ribbon type
  • Length: 4 in. (10.2cm)
  • Non-glare matte finish

Specifications

Blade Style Straight
Length (English) 4 in.
Length (Metric) 10.2 cm
For Use With (Application) Surgical, Ophthalmic
Tip Style Sharp/Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.