Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Metzenbaum (Lahey) Scissors

Catalog No. p-4185512
Change view
Click to view available options
Blade Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
12-460-647 Curved
12-460-646 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-647 Supplier Integra™ Miltex™ Supplier No. MH5180
Only null left
Add to Cart
Add to Cart

Standard pattern

  • Stainless steel
  • Non-glare matte finish
  • Blunt points
  • Tungsten carbide cutting edge in straight, with gold ring handles
  • Length: 5.5 in. (14cm)

Order Info

Cold or chemical sterilization not recommended for Tungsten carbide scissors.

Specifications

Blade Style Curved
Length (English) 5.625 in.
Length (Metric) 14.3 cm
For Use With (Application) Surgical, Metzenbaum
Tip Style Blunt/Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.