Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Metzenbaum Scissors

Catalog No. 12460676
Change view
Click to view available options
Length (Metric):
13.97 cm
17.8 cm
Blade Style:
Curved
Straight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
12-460-676 13.97 cm Curved
12-460-649 17.8 cm Curved
12-460-648 17.8 cm Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-460-676 Supplier Integra™ Miltex™ Supplier No. MH5SC180
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rounded tips for dissection

  • Stainless steel
  • Cuts tough or delicate tissue
  • Non-glare matte finish
  • Straight or curved blades
  • Blunt points
  • SuperCut scissors have a specially designed razor sharp edge that cuts effortlessly through tissue; lower blade has micro fine serrations to help prevent tissue slippage
  • Black ring handles

Order Info

SuperCut scissiors designed to cut tissue only; not recommended for use on suture material. Dropping or mishandling will cause the razor-shapr edge to nick or become irregular.

Specifications

Product Type Metzenbaum Scissors
Blade Style Curved
Grade Standard
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Material Stainless Steel
For Use With (Application) Surgical, metzenbaum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.