Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ MeisterHand™ Nail Nippers

Catalog No. 12460632
Change view
Click to view available options
Length (Metric):
10.2 cm
15.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-632 15.2 cm
12-460-631 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-632 Supplier Integra™ Miltex™ Supplier No. MH40227SS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Straight design

  • Stainless steel
  • Non-glare matte finish

Specifications

Product Type Nail Splitter
Grade Standard
Length (English) 6 in.
Length (Metric) 15.2 cm
Material Stainless Steel
Finish Matte
No. per Pack 1 Ea.
Style Straight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.